3P, Contactor, IEC, 24V DC

Item #: 0579286
Cat #: AL16-30-10-81
UPC:
$ 360.62 EA
Company wide:
5 in stock
Documents & Guides
17 Motor Current Amp, 30 General Purpose Amp, 600V Rated, 24V DC Coil. A-Line Series, AL16 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Overview

17 Motor Current Amp, 30 General Purpose Amp, 600V Rated, 24V DC Coil. A-Line Series, AL16 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Primarily for controlling 3 phase motors and power circuits 3 pole, 30 amp, non-reversing across the line contactor with 24V DC coil and 1 NO auxiliary contact
Also known as: AL16-30-10-81, ABBAL16301081

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Poles: 3
IP/NEMA Rating: Open
Amps: 17
Volts AC: 600
Family / Style: AL16
Volts DC Control: 24
Poles: 3
Amps: 17
Family / Style: AL16
Mounting: Panel, DIN Rail
IP/NEMA Rating: Open
Volts AC: 600

Customer Reviews

No reviews for this product
(0)