PRISM 20 FT SYNCHRONOUS SOURCE, DC, CONN

Item #: 0579274

Cat #: 11155AA04

UPC: 782113056609

$ 184.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton OEM Prism 18mm tubular photoelectric sensor, 0.71 dia, Forward Viewing, Sensor dist: 20 Ft., Lens: polycarbonate cable jacket: PVC body: structural polyurethane foam encl, 4 Pin Dual Key Micro Connector, 20û132 Vac/15-30 Vdc input

Overview

Eaton OEM Prism 18mm tubular photoelectric sensor, 0.71 dia, Forward Viewing, Sensor dist: 20 Ft., Lens: polycarbonate cable jacket: PVC body: structural polyurethane foam encl, 4 Pin Dual Key Micro Connector, 20û132 Vac/15-30 Vdc input

Prism series 18 mm tubular sensors provide a flexible isolated output and twice the optical gain of other sensors in this product class. These cost-effective sensors offer forward- and right-angle viewing models that feature identical gain and optical characteristics for the best fit.

Also known as: 782113056609, 11155AA04, CUT11155AA04

Specifications

IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 4