250VA, MTE Series, CE Marked IP00 CPT

Item #: 0579204

Cat #: CE0250E2BCE

UPC: 786680041440

Company wide:
0 in stock
Documents & Guides
250 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, Type MTE, CE Marked IP00, Control Transformer, 50/60 Hz operation. Single Phase, Encapsulated, 50/60 Hz.

Overview

250 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, Type MTE, CE Marked IP00, Control Transformer, 50/60 Hz operation. Single Phase, Encapsulated, 50/60 Hz.

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals, Non-short circuit-proof


Also known as: 786680041440, CE0250E2BCE, CUTCE0250E2BCE

Specifications

Volt Amps: 250
Phase: 1
Secondary Voltage: 24
Primary Voltage: 240/480
Volt Amps: 250
Secondary Voltage: 24
Phase: 1
Primary Voltage: 240/480