150VA, MTE Series, CE Marked IP00 CPT

Item #: 0579203

Cat #: CE0150E2BCE

UPC: 786680041143

Company wide:
0 in stock
Documents & Guides
150 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, Type MTE, CE Marked IP00, Control Transformer. Single Phase, Encapsulated, 50/60 Hz.

Overview

150 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, Type MTE, CE Marked IP00, Control Transformer. Single Phase, Encapsulated, 50/60 Hz.

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals, Non-short circuit-proof


Also known as: 786680041143, CE0150E2BCE, CUTCE0150E2BCE

Specifications

Phase: 1
Volt Amps: 150
Secondary Voltage: 24
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 24
Volt Amps: 150
Primary Voltage: 240/480