Transformer, Control, 50VA, MTE Series, 240 x 480 - 24VAC, 1PH

Item #: 0579198

Cat #: CE0050E2BCE

UPC: 786680040634

Company wide:
0 in stock
Documents & Guides
50 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, Type MTE, CE Marked IP00, Control Transformer, 50/60 Hz operation. Single Phase, Encapsulated, 50/60 Hz.

Overview

50 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, Type MTE, CE Marked IP00, Control Transformer, 50/60 Hz operation. Single Phase, Encapsulated, 50/60 Hz.

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals, Non-short circuit-proof


Also known as: 786680040634, CE0050E2BCE, CUTCE0050E2BCE

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 24
Primary Voltage: 240/480
Volt Amps: 50
Phase: 1
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Secondary Voltage: 24