FLOOD KIT (2) H101 WH AND CU4W UNIVE

Item #: 0579177

Cat #: H2W

UPC: 019813101439

$ 134.71 EA
Company wide:
0 in stock
Documents & Guides
FLOOD KIT (2) H101 WHITE AND CU4W UNIVERSAL COVER

Overview

FLOOD KIT (2) H101 WHITE AND CU4W UNIVERSAL COVER
Also known as: 019813101439, H2W, RABH2W

Specifications

Volts AC: 120
Wattage: 150, 300
Color: Black, White
Mounting: Wall
Light Technology: Halogen
Volts AC: 120
Color: Black, White
Light Technology: Halogen
Wattage: 150, 300
Mounting: Wall