Enclosure, Single Door, NEMA 4, 48 x 36 x 10"

Item #: 0579149

Cat #: 483610-4

UPC: 782051812503

$ 4562.40 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Single Door, NEMA 4, 48 x 36 x 10 Inch

Overview

Enclosure, Single Door, NEMA 4, 48 x 36 x 10 Inch
Also known as: 782051812503, 483610-4, CIR4836104, nema 4X

Specifications

Depth: 10 in
Mounting: Surface
Height: 48 in
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 4
Depth: 10 in
Height: 48 in
Material: Steel
Mounting: Surface
Width: 36 in
IP/NEMA Rating: NEMA 4