Stacklight Renewal Part

Item #: 0579147

Cat #: E26S121

UPC: 782114266311

Company wide:
0 in stock
Documents & Guides
Led, Green, Cylindrical, Steady Only, 24 Vac/vdc, Used With LED Stacklight Lightmodules

Overview

Led, Green, Cylindrical, Steady Only, 24 Vac/vdc, Used With LED Stacklight Lightmodules
Also known as: 782114266311, E26S121, CUTE26S121

Specifications

Volts DC: 24
Color: Green
Volts AC: 24
Light Technology: LED
Volts DC: 24
Volts AC: 24
Color: Green
Light Technology: LED