24V AC/DC ORANGE LED CONTINUOUS ONLY

Item #: 0579145

Cat #: E26S118

UPC: 782114266298

Company wide:
0 in stock
Documents & Guides
E26, Stacklight Renewal Part, LED Stacklight Modules, Standard, 24 Vac/dc, Amber cylindrical LED

Overview

E26, Stacklight Renewal Part, LED Stacklight Modules, Standard, 24 Vac/dc, Amber cylindrical LED

Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions

Also known as: 782114266298, E26S118, CUTE26S118

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Light Technology: LED
Color: Amber
Volts AC: 24
Volts DC: 24
Light Technology: LED