350 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V

Item #: 0579144

Cat #: JJN-350

UPC: 051712627139

$ 220.92 EA
Company wide:
0 in stock
Documents & Guides
350 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

350 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627139, JJN-350, BUSJJN350

Specifications

Amps: 350
Diameter: 1 in
Class: T
Volts AC: 300
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 350
Class: T
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA
Diameter: 1 in
Volts AC: 300
Mounting: Bolt On
Interrupt Rating AC: 200 kA