Stacklight Renewal Part

Item #: 0579143

Cat #: E26S117

UPC: 782114266281

Company wide:
0 in stock
Documents & Guides
Led, Red, Cylindrical, Steady Only, 24 Vac/vdc, Used With LED Stacklight Light Modules

Overview

Led, Red, Cylindrical, Steady Only, 24 Vac/vdc, Used With LED Stacklight Light Modules
Also known as: 782114266281, E26S117, CUTE26S117

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Light Technology: LED
Color: Red
Volts AC: 24
Volts DC: 24
Light Technology: LED