Poke-Thru Device, Flush, Diameter: 7", Nonmetallic

Item #: 0579137

Cat #: RC7ATCAB

UPC: 786564067405

$ 420.90 EA
Company wide:
0 in stock
Poke-Thru Device, Flush, Assembled Unit, Nonmetallic Cover, Color: Brushed Brass Flange with Aluminum-Colored Cover. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet, Wood or Tile Applications.

Overview

Poke-Thru Device, Flush, Assembled Unit, Nonmetallic Cover, Color: Brushed Brass Flange with Aluminum-Colored Cover. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet, Wood or Tile Applications.
Also known as: 786564067405, RC7ATCAB, WMDRC7ATCAB

Specifications

Depth: 16 1/2 in
Material: Brass
Depth: 16 1/2 in
Material: Brass