Feed Through Terminal Block, Type: M 6/8.D2

Item #: 0579068

Cat #: 011550112

UPC: 662019957135

$ 9.95 EA
Company wide:
274 in stock
Documents & Guides
Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: MA 2,5/5.D2. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 8-18 AWG.

Overview

Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: MA 2,5/5.D2. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 8-18 AWG.
Also known as: 662019957135, 011550112, ENT1SNA115501R1200

Specifications

Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Amps: 50
Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Color: Gray
Amps: 50
Mounting: DIN Rail
Family / Style: Entrelec