Close to Ceiling Light, 1 Light, 60W, White

Item #: 0579034
Cat #: 206WH
UPC: 783927206099
$ 26.95 EA
Company wide:
0 in stock
Documents & Guides
Close to Ceiling Light, 1 Light, 60 Watt, White, Width: 7-1/2 in, Medium Screw

Overview

Close to Ceiling Light, 1 Light, 60 Watt, White, Width: 7-1/2 in, Medium Screw
Also known as: 783927206099, 206WH, KIC206WH

Specifications

Base: Medium Screw (E26)
Color: White
Wattage: 60
Diameter: 7 1/2 in
Type: Close To Ceiling
Base: Medium Screw (E26)
Wattage: 60
Type: Close To Ceiling
Color: White
Diameter: 7 1/2 in

Customer Reviews

No reviews for this product
(0)