NM PLGMD CORD-END 6FT. NM2000 IVORY

Item #: 0579029

Cat #: NM20-C6

UPC: 786776520422

$ 188.14 EA
Company wide:
0 in stock
Twelve (6 duplex) outlets, nonmetallic housing with ivory finish. 6' (1.8m) cord. Length 48" (1.2m). Receptacle center-to-center 12" (305mm).

Overview

Twelve (6 duplex) outlets, nonmetallic housing with ivory finish. 6' (1.8m) cord. Length 48" (1.2m). Receptacle center-to-center 12" (305mm).
Also known as: 786776520422, NM20-C6, WMDNM20C6

Specifications

Material: Plastic
Color: Ivory
Length: 6 ft
Material: Plastic
Length: 6 ft
Color: Ivory