MDU Media Enclosure, Cover

Item #: 0579012

Cat #: 47605-MDU

UPC: 078477180716

$ 41.81 EA
Company wide:
36 in stock
MDU Compact Structured Media Enclosure with Cover, Empty, White

Overview

MDU Compact Structured Media Enclosure with Cover, Empty, White

MDU Compact Structured Media Enclosure with Cover, Empty

Also known as: 078477180716, 47605-MDU, LEV47605MDU

Specifications

Mounting: Surface
Width: 8 in
Color: White
Material: Steel
Height: 14.400 in
Depth: 3.710 in
Mounting: Surface
Color: White
Height: 14.400 in
Width: 8 in
Material: Steel
Depth: 3.710 in