
16 AWG TFFN Stranded Copper, Blue/White Stripe, 2500'
Item #: 0578913
Cat #: 16TFFNSTRBLUWHIX25
UPC:
Company wide:
0
in stock
Documents & Guides
16 AWG TFFN Stranded Copper, Blue/White Stripe, 2500 foot Reel
Overview
16 AWG TFFN Stranded Copper, Blue/White Stripe, 2500 foot Reel
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 16TFFNSTRBLUWHIX25
Specifications
| Length: | 2500 ft |
| Material: | Copper |
| Color: | Blue/White |
| Volts AC: | 600 |
| Conductors: | 1 |
| Gauge: | 16 AWG |
| Jacket: | Nylon |
| Stranding: | Stranded |
| Package Type: | Reel |
| Length: | 2500 ft |
| Color: | Blue/White |
| Conductors: | 1 |
| Jacket: | Nylon |
| Package Type: | Reel |
| Material: | Copper |
| Volts AC: | 600 |
| Gauge: | 16 AWG |
| Stranding: | Stranded |