Roof Ducting Kit,broan,ul 181 Cl 1

Item #: 0578907

Cat #: RVK1A

UPC: 026715157822

$ 49.28 EA
Company wide:
0 in stock
Documents & Guides
Broan; Roof Ducting Kit; Includes: 8 Ft Of 4 In Flexible 2-ply Metallic Laminateducting, 4 In Diameter Metal Duct Connector, 2 Duct Clamps, 4 In To 3 In Reducerand Model 636 Roof Cap

Overview

Broan; Roof Ducting Kit; Includes: 8 Ft Of 4 In Flexible 2-ply Metallic Laminateducting, 4 In Diameter Metal Duct Connector, 2 Duct Clamps, 4 In To 3 In Reducerand Model 636 Roof Cap
Also known as: 026715157822, RVK1A, BRNRVK1A

Specifications

Diameter: 4 in
Type: Vent Kit
Diameter: 4 in
Type: Vent Kit