500 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V

Item #: 0578904

Cat #: JJS-500

UPC: 051712628556

$ 768.21 EA
Company wide:
1 in stock
Documents & Guides
500 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

500 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628556, JJS-500, BUSJJS500

Specifications

Class: T
Mounting: Bolt
Amps: 500
Volts AC: 600
Speed: Very Fast Acting
Type: Power Fuse
Interrupt Rating DC: 200 kA
Class: T
Amps: 500
Speed: Very Fast Acting
Interrupt Rating DC: 200 kA
Mounting: Bolt
Volts AC: 600
Type: Power Fuse