120V LED 29W 35 DEG

Item #: 0578890

Cat #: 16205BBR30

UPC: 783927387705

Company wide:
0 in stock
Documents & Guides
KIC 16205BBR30 120V LED 29W 35 DEG FL 30K

Overview

KIC 16205BBR30 120V LED 29W 35 DEG FL 30K
Also known as: 783927387705, 16205BBR30, KIC16205BBR30

Specifications

Wattage: 29
Wattage: 29