120V LED 29W 10 DEG

Item #: 0578881

Cat #: 16204BBR30

UPC: 783927387682

Company wide:
0 in stock
Documents & Guides
KIC 16204BBR30 120V LED 29W 10 DEG S 30K

Overview

KIC 16204BBR30 120V LED 29W 10 DEG S 30K
Also known as: 783927387682, 16204BBR30, KIC16204BBR30

Specifications

Wattage: 29
Wattage: 29