25W T6 Incandescent Lamp, Clear

Item #: 0578834

Cat #: S3714

UPC: 045923037146

Company wide:
0 in stock
Documents & Guides
25 Watt; Incandescent; T6; Clear; 2000 Average rated hours; 180 Lumens; Candelabra Base; 120 Volt; Carded

Overview

25 Watt; Incandescent; T6; Clear; 2000 Average rated hours; 180 Lumens; Candelabra Base; 120 Volt; Carded
Also known as: 045923037146, S3714, SATS3714

Specifications

Volts AC: 120
Lumens: 180
Wattage: 25
Color Rendering Index (CRI): 100
Shape: T6 (Tubular)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 25
Shape: T6 (Tubular)
Dimmable: Yes
Base: Candelabra Screw (E12)
Lumens: 180
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent