3
more

30.5 mm, Corrosion Resistant, Assembled Selector Switch
Item #: 0578831
Cat #: E34VFB120FR-1X
UPC: 782114958162
$ 469.25 EA
Company wide:
0
in stock
Documents & Guides
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 1, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Two-position, Lever, Red actuator, Transformer light unit, 1NO-1NC, 120V light unit, 6V lamp
Overview
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 1, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Two-position, Lever, Red actuator, Transformer light unit, 1NO-1NC, 120V light unit, 6V lamp
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.
Also known as: 782114958162, E34VFB120FR-1X, CUTE34VFB120FR1X
Specifications
| Type: | Corrosion Resistant |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Corrosion Resistant |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |