Flat Washer, Galvanized Steel, 3/8"

Item #: 0578757

Cat #: 1084

UPC:

Company wide:
0 in stock
Documents & Guides
Flat Washer. Inside Size: 7/16". Outside Diameter: 1". Thickness: 0.083". Galvanized Steel.

Overview

Flat Washer. Inside Size: 7/16". Outside Diameter: 1". Thickness: 0.083". Galvanized Steel.
Also known as: 1084, SPM1084

Specifications

Diameter: 7/16 in
Material: Steel
Diameter: 7/16 in
Material: Steel