
Company wide:
0
in stock
Documents & Guides
Dead-End Clevis, Insulated. Clevis Height: 4", Pin Length: 3-3/8", Pin Diameter: 11/16", Bolt Diameter: (1) 5/8" & (2) 1/2", Material: Hot Dip Galvanized Steel.
Overview
Dead-End Clevis, Insulated. Clevis Height: 4", Pin Length: 3-3/8", Pin Diameter: 11/16", Bolt Diameter: (1) 5/8" & (2) 1/2", Material: Hot Dip Galvanized Steel.
Also known as: 1300, SPM1300
Specifications
| Length: | 3 3/8 in |
| Material: | Steel |
| Type: | Clevis |
| Length: | 3 3/8 in |
| Type: | Clevis |
| Material: | Steel |