Crossarm Clevis.

Item #: 0578749
Cat #: 313
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Crossarm Clevis, Insulated. Clevis Height: 4-3/16", Pin Length: 3-1/2", Pin Diameter: 1/2", Bolt Diameter: 3/4", Material: Hot Dip Galvanized Steel.

Overview

Crossarm Clevis, Insulated. Clevis Height: 4-3/16", Pin Length: 3-1/2", Pin Diameter: 1/2", Bolt Diameter: 3/4", Material: Hot Dip Galvanized Steel.
Also known as: 313, SUP313

Specifications

Length: 3 1/2 in
Material: Steel
Type: Clevis
Standards: California Proposition 65
Length: 3 1/2 in
Type: Clevis
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)