
Company wide:
0
in stock
Documents & Guides
Crossarm Clevis, Insulated. Clevis Height: 4-3/16", Pin Length: 3-1/2", Pin Diameter: 1/2", Bolt Diameter: 3/4", Material: Hot Dip Galvanized Steel.
Overview
Crossarm Clevis, Insulated. Clevis Height: 4-3/16", Pin Length: 3-1/2", Pin Diameter: 1/2", Bolt Diameter: 3/4", Material: Hot Dip Galvanized Steel.
Also known as: 313, SPM313
Specifications
| Length: | 3 1/2 in |
| Material: | Steel |
| Type: | Clevis |
| Standards: | California Proposition 65 |
| Length: | 3 1/2 in |
| Type: | Clevis |
| Material: | Steel |
| Standards: | California Proposition 65 |