5/8" Carriage Bolt

Item #: 0578742

Cat #: 8866

UPC:

Company wide:
0 in stock
Documents & Guides
Double Arming Bolt. Size: 5/8" Diameter, 16" Bolt Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Double Arming Bolt. Size: 5/8" Diameter, 16" Bolt Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: 8866, SPM8866

Specifications

Diameter: 5/8 in
Material: Steel
Length: 18 in
Diameter: 5/8 in
Length: 18 in
Material: Steel