5/8" Forged Eye Bolt

Item #: 0578734

Cat #: 9408

UPC:

Company wide:
0 in stock
Documents & Guides
Forged Oval Eye Bolt. Size: 5/8" Diameter, 8" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Forged Oval Eye Bolt. Size: 5/8" Diameter, 8" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: 9408, SPM9408

Specifications

Diameter: 5/8 in
Material: Steel
Length: 8 in
Diameter: 5/8 in
Length: 8 in
Material: Steel