3/4" Machine Bolt

Item #: 0578731

Cat #: 8916

UPC:

Company wide:
0 in stock
Documents & Guides
Machine Bolt. Size: 3/4" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Machine Bolt. Size: 3/4" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: 8916, SPM8916

Specifications

Diameter: 3/4 in
Material: Steel
Length: 16 in
Diameter: 3/4 in
Length: 16 in
Material: Steel