5/8" Machine Bolt

Item #: 0578724

Cat #: 8812

UPC:

Company wide:
0 in stock
Documents & Guides
Machine Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Machine Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: 8812, SPM8812

Specifications

Diameter: 5/8 in
Length: 12 in
Material: Steel
Diameter: 5/8 in
Material: Steel
Length: 12 in