Quick Change Hole Saw Kit, 7/8" - 2/1/2"

Item #: 0578712

Cat #: 830Q

UPC: 783310028062

Company wide:
0 in stock
Hole Saw Kit, Quick Change, Hex Shank Size: 3/8" & 1/2", Diameters: 7/8", 1-1/8", 1-3/8", 1-3/4", 2" & 2-1/2", Conduit Size: 1/2" - 2".

Overview

Hole Saw Kit, Quick Change, Hex Shank Size: 3/8" & 1/2", Diameters: 7/8", 1-1/8", 1-3/8", 1-3/4", 2" & 2-1/2", Conduit Size: 1/2" - 2".

'New arbor allows for rapidmounting or removal of hole saws Faster, easier slug removal Drill pilot hole without saw: Eliminates the ?bite'' when saw crashes into the steel. Provides better ergonomics - reduces stress on wrist, arm and hand. Eliminates obstructed view from hole saw Only one arbor required from 7/8 IN to 6 IN (7/16 IN shank recommended for hole saws above 2-1/2 IN) Works with recessed light and carbide grit hole saw products as well Adapters re-usable to minimize costs Universal - works with anybrand hole saw Kit contains Bi-metal holesaws for 1/2 IN through 2 IN conduit sizes '

Also known as: 783310028062, 830Q, GRE830Q

Specifications

Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 22 mm, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit, Quick Change
Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 22 mm, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit, Quick Change