Arbor with Pilot Drill Bit

Item #: 0578707

Cat #: 02801

UPC: 783310028017

$ 29.99 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Arbor with Pilot Drill Bit, Hex Shank Size: 7/16", Chuck Size: 1/2", Compatible Hole Saws: 9/16" - 6"

Overview

Arbor with Pilot Drill Bit, Hex Shank Size: 7/16", Chuck Size: 1/2", Compatible Hole Saws: 9/16" - 6"

The best arbor in the industry ensures a solid connection without any gaps or wobbling Arbors include replaceable, high-speed steel pilot drill Pilot drills have unique split-point tip design Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drillsold separately) Can be used with Greenlee #901 or #904 bit extensions

Also known as: 783310028017, 02801, GRE02801

Specifications

Material: Steel
Type: Hole Saw Mandrel/Arbor
Material: Steel
Type: Hole Saw Mandrel/Arbor