MC 3P MFE 6' 16/3 PVC

Item #: 0578703

Cat #: 113020A01F060

UPC: 781725531252

$ 50.10 EA
Company wide:
3 in stock
Documents & Guides
Mini-Change« A-Size Double-Ended Cordset, 3 Poles, Male (Straight) to Female (Straight), 16 AWG, PVC Cable, 1.83m (6.0') Length

Overview

Mini-Change« A-Size Double-Ended Cordset, 3 Poles, Male (Straight) to Female (Straight), 16 AWG, PVC Cable, 1.83m (6.0') Length

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 781725531252, 113020A01F060, WOO113020A01F060

Specifications

Type: Double Ended, 3-Pin - Cordsets
Material: PVC
Color: Yellow
Type: Double Ended, 3-Pin - Cordsets
Color: Yellow
Material: PVC