2
more

Liquidtight Connector, Straight, 3" Diameter, Aluminum
Item #: 0578683
Cat #: 5239AL
UPC: 786210838298
$ 1489.68 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Connector, Straight, 3 Inch Diameter, Aluminum, For Use In Corrosive Environments
Overview
Liquidtight Connector, Straight, 3 Inch Diameter, Aluminum, For Use In Corrosive Environments
ABB's Aluminum liquidtight fittings are high-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit. They are ideal for use in corrosive environments, are available with or without ground lug, and for use in general purpose industrial construction, corrosive environments, and suspended electrical systems.
Also known as: 786210838298, 5239AL, THB5239AL
Specifications
| Diameter: | 3 in |
| Material: | Aluminum |
| Diameter: | 3 in |
| Material: | Aluminum |