
4" Square Alarm Box, Red, Welded, Depth: 2-1/8", Metallic
Item #: 0578667
Cat #: 911-3
UPC: 050169091135
$ 27.27 EA
Company wide:
2,663
in stock
Documents & Guides
4" Square, Red Alarm Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO. Cubic Inches: 30.3". UL Listed for Use in 2 Hour Fire Rated Walls.
Overview
4" Square, Red Alarm Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO. Cubic Inches: 30.3". UL Listed for Use in 2 Hour Fire Rated Walls.
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169091135, 911-3, RAC9113, Fibox, emtred, shoebox, Fire Box
Features & Benefits
- Combination screw heads allow quick installation
- Welded construction
- Eight 1/2 in. knockouts and four TKO knockouts
- UL Listed
- 30.3 cu. in. capacity
- Acceptable in 2-hour fire rated walls
- UPC barcoded
Specifications
| Color: | Red |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Color: | Red |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |