
14 AWG Type SIS Switchboard Wire, White, 500'
Item #: 0578663
Cat #: 14SISCWHIX500
UPC: 842313133484
$ 0.50 FT
Company wide:
1,000
in stock
Documents & Guides
14 AWG Type SIS Switchboard Wire, White, 500 Foot Reel
Overview
14 AWG Type SIS Switchboard Wire, White, 500 Foot Reel
For use in Class 1E low voltage applications in operation and interconnection of protective devices where optimum performance is required
Also known as: 842313133484, 14SISCWHIX500
Specifications
| Length: | 500 ft |
| Color: | White |
| Conductors: | 1 |
| Gauge: | 14 AWG |
| Length: | 500 ft |
| Conductors: | 1 |
| Color: | White |
| Gauge: | 14 AWG |