12 AWG Switchboard Cable 500 feet

Item #: 0578659

Cat #: 12SISCGREX500

UPC: 842313133163

$ 0.72 FT
Company wide:
2,500 in stock
Documents & Guides
12 AWG Switchboard Cable, Polyethylene Jacket, 600V, Stranded Tinned Copper Conductor, Green, 500 Foot Spool

Overview

12 AWG Switchboard Cable, Polyethylene Jacket, 600V, Stranded Tinned Copper Conductor, Green, 500 Foot Spool
Also known as: 842313133163, 12SISCGREX500, 12SISGREX500

Specifications

Color: Green
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: CPE
Color: Green
Gauge: 12 AWG
Volts AC: 600
Jacket: CPE
Length: 1000 ft
Material: Copper
Conductors: 1