2
more

SVX9000 5HP,230V N1 w/Br Chop Alfa Pnl
Item #: 0578656
Cat #: SVX004A1-2A1B1
UPC: 782116103232
$ 2197.45 EA
Company wide:
0
in stock
Documents & Guides
Eaton SVX adjustable frequency drive, 5 VT Only HP, NEMA Type 1/IP21, 230V, FR5, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards
Overview
Eaton SVX adjustable frequency drive, 5 VT Only HP, NEMA Type 1/IP21, 230V, FR5, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
Also known as: 782116103232, SVX004A1-2A1B1, CUTSVX004A12A1B1
Specifications
| Phase: | 3 |
| Horsepower: | 5 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Variable Frequency Drive |
| Volts AC: | 240, 208 |
| Phase: | 3 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240, 208 |
| Horsepower: | 5 |
| Type: | Variable Frequency Drive |