Soft Carrying Case w/ Belt Loop - Black

Item #: 0578654

Cat #: C33

UPC: 095969130202

$ 62.99 EA
Company wide:
20 in stock
Documents & Guides
Soft Carrying Case, Length: 10-3/4", Width: 4-3/4 in, Depth: 2", Includes: Belt Loop, Inner Pocket, Compatible With: Fluke T100, 330, T5 Series

Overview

Soft Carrying Case, Length: 10-3/4", Width: 4-3/4 in, Depth: 2", Includes: Belt Loop, Inner Pocket, Compatible With: Fluke T100, 330, T5 Series

Zippered carrying case with durable vinyl exterior.

Also known as: 095969130202, C33, FLUC33

Specifications

Width: 4 3/4 in
Type: Phone Holder, Meter Holder, Holder, Carrying Case, Zipper
Material: Vinyl
Length: 10 3/4 in
Standards: California Proposition 65
Width: 4 3/4 in
Material: Vinyl
Standards: California Proposition 65
Type: Phone Holder, Meter Holder, Holder, Carrying Case, Zipper
Length: 10 3/4 in