KICH 16007BBR30 12V LED 6.5W 35 Deg

Item #: 0578648
Cat #: 16007BBR30
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
KIC 16007BBR30 12V LED 6.5W 3

Overview

KIC 16007BBR30 12V LED 6.5W 3
Also known as: 16007BBR30, KIC16007BBR30

Specifications

Customer Reviews

No reviews for this product
(0)