VNDLPROOF 6 Inch X13 InchWALL 13W

Item #: 0578458

Cat #: VAN6F13W

UPC: 019813226156

Company wide:
0 in stock
Documents & Guides
VANDALPROOF 6 Inch X 13 Inch WALL 13W FL 120V WHITE

Overview

VANDALPROOF 6 Inch X 13 Inch WALL 13W FL 120V WHITE
Also known as: 019813226156, VAN6F13W, RABVAN6F13W

Specifications

Wattage: 13
Wattage: 13