3.7V Xenon Replacement Lamp

Item #: 0578374

Cat #: 33004

UPC: 080926330047

Company wide:
0 in stock
Documents & Guides
Replacement Flashlight Lamp, Bulb Type: Xenon, Light Output: 50 Lumens, Voltage: 3.7, Includes: (1) Xenon Lamp Assembly.

Overview

Replacement Flashlight Lamp, Bulb Type: Xenon, Light Output: 50 Lumens, Voltage: 3.7, Includes: (1) Xenon Lamp Assembly.
Also known as: 080926330047, 33004, STM33004

Specifications

Type: Miniature
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Type: Miniature
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 100