3/8" Strain Relief Connector, Nylon, 0.197-0.394"

Item #: 0578321

Cat #: NSR38L

UPC: 781002360209

$ 5.15 EA
Company wide:
25 in stock
Documents & Guides
3/8 Inch Strain Relief Connector, Portable, NPT, Cord Range: 0.197 Inch - 0.394 Inch, Material: Nylon.

Overview

3/8 Inch Strain Relief Connector, Portable, NPT, Cord Range: 0.197 Inch - 0.394 Inch, Material: Nylon.

Nylon Strain Relief Connectors are used to grip portable cord to relieve strain and prevent wires from being pulled out of connecting screws.

Also known as: 781002360209, NSR38L, DOTNSR38L, compression grip

Specifications

Diameter: 3/8 in
Material: Nylon
Diameter Range: 0.197 - 0.394 in
Diameter: 3/8 in
Diameter Range: 0.197 - 0.394 in
Material: Nylon