Motion Sensing Light, Super Stealth 361, 150W

Item #: 0578304

Cat #: STL360HW

UPC: 019813761237

Call for price
Company wide:
0 in stock
Bell Flood Light, Motion Sensor, Super Stealth 360, (2) 150W PAR-38 Lamps, Color: White. Lamps Not Included.

Overview

Bell Flood Light, Motion Sensor, Super Stealth 360, (2) 150W PAR-38 Lamps, Color: White. Lamps Not Included.

Super Stealth 360 sensor with twin precision die cast HB101 Bullet floods pre-wired and assembled on universal CU4 EZ plate. Accepts PAR-38 lamps, 150 Watt max. Lamps not supplied

Also known as: 019813761237, STL360HW, RABSTL360HW

Specifications

Volts AC: 120
Wattage: 150
Color: White
Mounting: Wall
Volts AC: 120
Color: White
Wattage: 150
Mounting: Wall