SUPER STEALTH 360 SENSOR AND HBA FLOODS

Item #: 0578302

Cat #: STL360HB

UPC: 019813761244

Call for price
Company wide:
0 in stock
Documents & Guides
SUPER STEALTH 360 SENSOR AND HBA FLOODS 1000W 120V AND CU4 BRONZE

Overview

SUPER STEALTH 360 SENSOR AND HBA FLOODS 1000W 120V AND CU4 BRONZE
Also known as: 019813761244, STL360HB, RABSTL360HB

Specifications

Volts AC: 120
Wattage: 150
Color: Bronze
Mounting: Wall
Light Technology: Halogen
Volts AC: 120
Color: Bronze
Light Technology: Halogen
Wattage: 150
Mounting: Wall