2-Piece Magnetic Nut Driver Set

Item #: 0578276

Cat #: 646M

UPC: 092644651458

$ 24.99 EA
Company wide:
26 in stock
2-Piece Magnetic Nut Driver Set, Shank Length: 6", Includes: 1/4", 5/16"

Overview

2-Piece Magnetic Nut Driver Set, Shank Length: 6", Includes: 1/4", 5/16"

This 2-Piece Magnetic Nut Driver set from Klein Tools features two of the most frequently used nut driver sizes. They feature full 6-Inch (152 mm) hollow shafts that fit easily over extra-long bolts and studs. The handle end is also color coded to easily identify the nut drivers in a tool bag or pouch.

Also known as: 092644651458, 646M, KLE646M

Specifications

Type: Set, Nut Driver
Length: 6 in
Diameter: 1/4 in, 5/16 in
Standards: California Proposition 65
Color: Yellow
Type: Set, Nut Driver
Diameter: 1/4 in, 5/16 in
Color: Yellow
Length: 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)