Di-Electric Grease Compound - 3.3oz Can

Item #: 0578275

Cat #: 02085

UPC: 078254020853

$ 34.04 EA
Company wide:
131 in stock
Documents & Guides
Di-Electric Grease Compound, Silicone, Application: Sealing, Lubricating, Protecting, Insulating, Color: White, Includes: (1) 3.3 oz Can, Case Size: 12.

Overview

Di-Electric Grease Compound, Silicone, Application: Sealing, Lubricating, Protecting, Insulating, Color: White, Includes: (1) 3.3 oz Can, Case Size: 12.

Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions.

Also known as: 078254020853, 02085, CRC02085

Specifications

Type: Lubricant
Size: 3.3 oz
Color: Opaque
Type: Lubricant
Color: Opaque
Size: 3.3 oz