D3 Series General Purpose Plug-In Relay

Item #: 0578224

Cat #: D3PF2AT1

UPC: 782113720081

Call for price
Company wide:
0 in stock
Documents & Guides
D3 Series General Purpose Plug-In Relay, Full featured cover, 8 pins, 24 Vdc coil, 470 Ohms resistance, Octal terminal, DPDT contact configuration, 16A contact rating, Silver alloy contacts, IP40 enclosure

Overview

D3 Series General Purpose Plug-In Relay, Full featured cover, 8 pins, 24 Vdc coil, 470 Ohms resistance, Octal terminal, DPDT contact configuration, 16A contact rating, Silver alloy contacts, IP40 enclosure
Also known as: 782113720081, D3PF2AT1, CUTD3PF2AT1A2, Ice cube

Specifications

Type: General Purpose Relay, DPDT
Volts DC Control: 24
Poles: 2
Mounting: Socket
Base: 8-Pin
Amps: 16
Type: General Purpose Relay, DPDT
Poles: 2
Base: 8-Pin
Volts DC Control: 24
Mounting: Socket
Amps: 16