Cctv Power Supply, Bc100 Enclosure

Item #: 0578199

Cat #: ALTV248UL

UPC: 782239931415

$ 189.36 EA
Company wide:
0 in stock
Altv248Ul Cctv Power Supply, 8 Fused Outputs, 24/28Vac @ 3.5A, 115Vac, Bc100 Enclosure

Overview

Altv248Ul Cctv Power Supply, 8 Fused Outputs, 24/28Vac @ 3.5A, 115Vac, Bc100 Enclosure

Altv248Ul Provides 24Vac Or 28Vac Distributed Via Eight (8) Fuse Protected Power Limited Outputs For Powering Cctv Cameras, Heaters And Other Video Accessories.

Also known as: 782239931415, ALTV248UL, ALXALTV248UL

Specifications

Type: Power Supply
Secondary Voltage: 24
Primary Voltage: 120
Type: Power Supply
Primary Voltage: 120
Secondary Voltage: 24